Shop All Outdoor Wall Lights
Lumapro
Wall Pack, MH, 120/208/240/277,150W
Mfr # 23Y145
Zoro # G5202872
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Glare Shield
- Voltage 120 to 277 V AC
- Width 9 in
- Height 11 in
- Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 23Y145
- Zoro # G5202872
- UPC # 190735568651
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 11 in |
Length | 14 1/4 in |
Reflector Dia. | 36.84*30.48cm |
Fixture Length | 14 1/4 in |
Fixture Height | 11 in |
Fixture Width | 9 in |
Description
Wall Pack, Lumens 14,000 lm, Fixture Wattage 150 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Color Temperature 4300K, Color Rendering Index 65, Height 11 in, Width 9 in, Includes Lamp Yes, Suggested Lamp Item No. 1E690, Lamp Watts 150 W, Rated Life 10,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- WERMA Conduit Base (97584091)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- NUVO 1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head (60-533)
- Lumapro Outdoor Wall Lights