Shop All Outdoor Wall Lights
Lumapro
Wall Pack, Induction, 40 W, 120 V
Mfr # 4RNK5
Zoro # G1280763
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Width 7 7/8 in
- Height 12 in
- Lens Material Borosilicate Glass
- Fixture Sensor Type No Sensor Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4RNK5
- Zoro # G1280763
- UPC # 190735581803
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 7/8 in |
Height | 12 in |
Fixture Width | 7 7/8 in |
Fixture Height | 12 in |
Depth | 11 1/8 in |
Description
Wall Pack, Fixture Wattage 40 W, Voltage 120 V AC, Fixture Sensor Type No Sensor Included, Height 12 in, Width 7 7/8 in, Depth 11 1/8 in, Lamp Watts 40 W, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating Not Rated, Standards CSA US Listed For Wet Locations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White/Color Changing 100 Watt Equivalence 2 pk (OM100DM/6WYCA/2)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 4-Pack (LR34231-4PK)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W (23Y145)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- Lumapro Outdoor Wall Lights