Shop All Outdoor Wall Lights
Lumapro
Wall Pack, HPS, 120 V, 100 W
Mfr # 23Y141
Zoro # G7448551
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Glare Shield
- Voltage 120 V AC
- Width 8 5/8 in
- Height 11 7/8 in
- Length 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 23Y141
- Zoro # G7448551
- UPC # 190735568613
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 5/8 in |
Height | 11 7/8 in |
Length | 8 3/8 in |
Reflector Dia. | 22*20.2cm |
Fixture Width | 8 5/8 in |
Fixture Length | 8 3/8 in |
Fixture Height | 11 7/8 in |
Description
Wall Pack, Lumens 9,500 lm, Fixture Wattage 100 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Color Temperature 2000K, Color Rendering Index 22, Height 11 7/8 in, Width 8 5/8 in, Includes Lamp Yes, Suggested Lamp Item No. 4V604, Lamp Watts 100 W, Rated Life 20,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- Lumapro Outdoor Wall Lights