Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Wall Pack, Full Cutoff, 70 W (Discontinued)
Mfr # 4GWG8
Zoro # G2389317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277 V AC
- Width 11 1/2 in
- Height 9 1/4 in
- Length 14 1/4 in
- Light Technology Metal Halide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 4GWG8
- Zoro # G2389317
- UPC # 190735581278
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 1/2 in |
Height | 9 1/4 in |
Length | 14 1/4 in |
Fixture Width | 11 1/2 in |
Fixture Height | 9 1/4 in |
Fixture Length | 14 1/4 in |
Description
Wall Pack, Lumens 5,500 lm, Fixture Wattage 70 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Color Temperature 4000K, Height 9 1/4 in, Width 11 1/2 in, Includes Lamp Yes, Suggested Lamp Item No. 1E694, Lamp Watts 70 W, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating Not Rated, Max. Operating Temp. 95 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.