Shop All Vapor Tight Fixtures
This Product is Discontinued
Lumapro
Vapor Tight Fixture, 12.50 x4.25x7.00 In (Discontinued)
Mfr # 3RB18
Zoro # G2429323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 1
- Lamp Type Incandescent
- Lamp Watts 200
- Fixture Wattage 200
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 3RB18
- Zoro # G2429323
- UPC # 190735579503
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Nominal Height | 12 1/2 in |
Nominal Width | 4 1/4 in |
Nominal Length | 1/2 ft |
Overall Length | 7 in |
Overall Height | 12 1/2 in |
Overall Width | 4 1/4 in |
Description
1/2 ft, Lens Shape Pendant, Max. Fixture Wattage 200 W, Mounting Style Wall, Linkable No, Bulb Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.