Shop All Vapor Tight Fixtures
This Product is Discontinued
Lumapro
Vapor Tight Fixture, 10.25x4.25x4.25 In (Discontinued)
Mfr # 3RB24
Zoro # G0523311
This Product is Discontinued
Key Features
- Lamp Quantity 1
- Lamp Type Incandescent
- Lamp Watts 200
- Fixture Wattage 200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 3RB24
- Zoro # G0523311
- UPC # 190735579565
- Country of Origin Unknown
- Category Vapor Tight Fixtures
Details
Item | Vapor Tight Fixture |
Lamp Quantity | 1 |
Lamp Type | Incandescent |
Lamp Watts | 200 |
Fixture Wattage | 200 |
Voltage | 120 |
Housing Material | Cast Aluminum |
Lamp Included | No |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Housing Finish | Gray |
Suggested Lamp Item No. | 2PLK4 |
Lens Type | Clear Glass Globe is Fully Enclosed and Gasketed |
Description/Special Features | Prewired with Leads for Mounting on a Flush Surface |
Mounting | Pendant |
Fixture Type - Decorative and Surface Mount Fixtures | Vapor Tight Pendant |
Standards | UL Listed |
Includes | Prewired with Leads for Mounting on a Flush Surface |
Finish | Unfinished |
Fixture Type | Pendant |
Housing Color | Gray |
Bulb Included | No |
Lens Shape | Pendant |
Mounting Style | Ceiling |
Description
Lens Shape Pendant, Mounting Style Ceiling, Bulb Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.