Shop All Under Cabinet Lighting
Lumapro
Undercabinet, Xenon, Line Vol, 120V, 20W X1
Mfr # 22C477
Zoro # G5764202
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 8 in
- Lighting Technology Xenon
- Max. Fixture Wattage 20.0 W
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 22C477
- Zoro # G5764202
- UPC # 190735568125
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 8 in |
Nominal Height | 1 1/4 in |
Width | 3-3/8" |
Nominal Width | 3 3/8 in |
Height | 1-1/4" |
Length | 7-3/8" |
Cord Length - Fixtures | 5.0 ft |
Overall Height | 1 1/4 in |
Overall Width | 3 3/8 in |
Overall Length | 7 3/8 in |
Description
Undercabinet Fixture, Lighting Technology Xenon, Connection Type Plug-In or Hardwired, Voltage 120V AC, Overall Length 7 3/8 in, Dimmable No, Housing Color White, Housing Material Steel, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type 120V20W G8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- ILC Replacement for GE General Electric G.E 41459 replacement light bulb lamp (41459 GE GENERAL ELECTRIC G.E)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- NORA LIGHTING Nora Lighting NULSA-106 6 ft. 3-Wire Cord and Plug (NULSA-106)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS8L)
- HALO Halo 3003008 Dusk to Dawn Hardwired LED Area Light; Gray (3003008)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- Lumapro Under Cabinet Lighting