Shop All Under Cabinet Lighting
This Product is Discontinued
Lumapro
Undercabinet Fixture, T8, 15W, 120V, 1 Lamp (Discontinued)
Mfr # 2ZB95
Zoro # G0495363
This Product is Discontinued
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 18 in
- Lighting Technology Fluorescent
- Max. Fixture Wattage 15.0 W
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2ZB95
- Zoro # G0495363
- UPC # 190735576083
- Country of Origin Unknown
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 18 in |
Nominal Height | 1 1/2 in |
Length | 18-1/4" |
Nominal Width | 5 1/4 in |
Width | 4" |
Height | 1-1/2" |
Cord Length - Fixtures | 6.2 ft |
Overall Length | 18 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 5 1/4 in |
Description
Undercabinet Fixture, Lighting Technology Fluorescent, Connection Type Plug-In, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Length 18 1/4 in, Maximum Fixture Wattage 15 W, Dimmable No, Housing Color White, Housing Material Steel, Linkable Not Available, Switch Function On/Off, Includes Bulb No, Bulb Quantity 1, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type F15T8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.