Shop All Under Cabinet Lighting
This Product is Discontinued
Lumapro
Undercabinet Fixture, T8, 15W, 120V, 1 Lamp (Discontinued)
Mfr # 2ZB86
Zoro # G1461065
This Product is Discontinued
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 18 in
- Lighting Technology Fluorescent
- Max. Fixture Wattage 15.0 W
- Ambient Temp. Range 32 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2ZB86
- Zoro # G1461065
- UPC # 190735575994
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 18 in |
Width | 5-1/4" |
Length | 18-1/8" |
Cord Length - Fixtures | 5.0 ft |
Height | 1-7/8" |
Nominal Width | 4 in |
Nominal Height | 1 1/2 in |
Overall Length | 18 1/4 in |
Overall Width | 4 in |
Overall Height | 1 1/2 in |
Description
Undercabinet Fixture, Lighting Technology Fluorescent, Connection Type Hardwired, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Length 18 1/4 in, Maximum Fixture Wattage 15 W, Dimmable No, Housing Color White, Housing Material Steel, Linkable No, Switch Function On/Off, Includes Bulb No, Bulb Quantity 1, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type F15T8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.