Shop All Under Cabinet Lighting
Lumapro
Under Cabinet Fixture, 8 Watts, 120 V
Mfr # 23NU65
Zoro # G7516196
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 42 in
- Lighting Technology Fluorescent
- Max. Fixture Wattage 26.0 W
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 23NU65
- Zoro # G7516196
- UPC # 190735568552
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 42 in |
Height | 1-1/4" |
Cord Length - Fixtures | 5.0 ft |
Width | 5" |
Nominal Height | 1 1/4 in |
Length | 42-1/4" |
Nominal Width | 5 in |
Overall Height | 1 1/4 in |
Overall Width | 5 in |
Overall Length | 42 1/4 in |
Description
Undercabinet Fixture, Lighting Technology Fluorescent, Connection Type Plug-In, Voltage 120V AC, Overall Length 42 1/4 in, Dimmable No, Housing Color White, Housing Material Steel, Switch Function On/Off, Includes Bulb No, Bulb Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type F13T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- ILB GOLD Hid Bulb Sodium, Replacement For Light Bulb / Lamp LU400 (LU400)
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- LUMAPRO Undercabinet, Xenon, Line Vol, 120V, 20W X1 (22C477)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS8L)
- GE Light Fixture, Slim fluorescent, 36" (10460)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- Lumapro Under Cabinet Lighting