Shop All Track Lighting Fixtures
This Product is Discontinued
Lumapro
Track Fixture, 120V, Par 38 (Discontinued)
Mfr # 10F167
Zoro # G4856625
This Product is Discontinued
Key Features
- Lighting Technology Halogen, Incandescent, LED
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 250
- Color - Track Lighting Head White
- Input Voltage - Track Lighting Head 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F167
- Zoro # G4856625
- UPC # 190735564011
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Diameter | 4 1/2 in |
Length | 6 1/8 in |
Details
Item - Track Lighting | Head |
Lighting Technology | Halogen, Incandescent, LED |
Lamp Voltage - Track Lighting Head | 120V AC |
Max. Wattage - Track Lighting Head | 250 |
Color - Track Lighting Head | White |
Input Voltage - Track Lighting Head | 120V AC |
Adjustable Range | 90 Degrees Vertical and 350 Degrees Horizontal |
Suggested Lamp Type - Track Lighting Head | PAR38 |
Max. Wattage | 250 |
Lamp Included | No |
Item | Track Lighting Head |
Material - Track Lighting Head | Plastic |
Fixture Type | Gimbal |
Lamp Voltage | 120 |
Finish | White |
Description
Track Lighting Head, Lighting Technology Halogen, Incandescent, LED, Diameter 4 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.