Shop All Automotive Fuses
Lumapro
Thermal Flasher, Variable Load, TF552/536
Mfr # 2FNF6
Zoro # G3405017
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT, RoHS Compliant, SAE J590b, SAE J945
- Lamp Capacity 10 A
- Voltage Rating 11-15V DC
- Flash Rate Per Minute 60 to 120
- Type Variable Load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNF6
- Zoro # G3405017
- UPC # 190735573143
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 3/16 in |
Details
Item | Automotive Flasher |
Standards | DOT, RoHS Compliant, SAE J590b, SAE J945 |
Lamp Capacity | 10 A |
Voltage Rating | 11-15V DC |
Flash Rate Per Minute | 60 to 120 |
Type | Variable Load |
Number of Terminals | 2 |
Flash Rate per Minute | 60 to 120 |
Housing Material | Aluminum |
Number of Connectors | 2 |
Mount Type | Plug In |
Flashes per Minute | 60 to 120 |
Product Type | Flasher Relay |
Current Rating | 12 A |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Current Rating 12 A, Housing Material Aluminum, Mount Type Plug In, Overall Height 1 1/2 in, Overall Width 1 3/16 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J590b, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (BP/ATC-15-RP)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- Lumapro Fuses