Shop All Task Lighting
Lumapro
Task Light, LED, 7.7W, BLK, 35in, Gooseneck
Mfr # 33HP82
Zoro # G9223261
original price:
$104.67
9% off
new price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 7.7 W
- Lumens 530 lm
- Arm Length 35 in
- Voltage 100 to 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 33HP82
- Zoro # G9223261
- UPC # 190735577714
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 35 in |
Cord Length | 5 ft |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 5 ft |
Description
Task Light, Arm Reach 35 in, Arm Design Gooseneck, Bulb Wattage 7.7 W, Color Black, Lighting Technology LED, Maximum Brightness 530 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 5 ft, Arm Adjustability Any Which Way, Electrical Connection Type DC Adapter, Arm Material Steel, Beam Angle 60 Degrees , Cord Designation SPT-1, Cord Wire Gauge 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm (2460C)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- MILWAUKEE TOOL Light and Battery (2357-20, 48-11-1820)
- LUMAPRO Machine Tool Light, Domed Metal (2RPJ3)
- LUMAPRO Task Light, Compact Head (2RPJ2)
- LUMAPRO Base Light, 60 W (4PD35)
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- GLOBE ELECTRIC SWNG ARM LAMP WHITE 31.5in. (52847)
- Lumapro Task Lighting