Shop All Task Lighting
Lumapro
Task Light, LED, 6.5W, BLK, 18in, Gooseneck
Mfr # 33HP79
Zoro # G9223234
original price:
$71.37
10% off
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 6.5 W
- Lumens 290 lm
- Arm Length 18 in
- Voltage 100 to 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 33HP79
- Zoro # G9223234
- UPC # 190735577684
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 18 in |
Cord Length | 5 ft |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 5 ft |
Description
Task Light, Arm Reach 18 in, Arm Design Gooseneck, Bulb Wattage 6.5 W, Color Black, Lighting Technology LED, Maximum Brightness 290 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 5 ft, Arm Adjustability Any Which Way, Electrical Connection Type DC Adapter, Arm Material Steel, Beam Angle 60 Degrees , Cord Designation SPT-1, Cord Wire Gauge 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- LUMAPRO Machine Tool Light, Domed Metal (2RPJ3)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- LUMAPRO Base Light, 60 W (4PD35)
- STM Dustproof Halogen Lamp Beam With 400mm Flexible Arm And Magnetic Base (326370)
- Lumapro Task Lighting