Shop All Task Lighting
This Product is Discontinued
Lumapro
Task Light, Fluor and Incand, 60/25W, 120V (Discontinued)
Mfr # 6MNT0
Zoro # G4854227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Fluorescent
- Watts 25 W
- Lumens 800 lm
- Arm Length 18 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6MNT0
- Zoro # G4854227
- UPC # 190735584521
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 18 in |
Cord Length | 6 ft |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Articulating Arm Task Light, Bulb Wattage 25 W, Color Black, Beam Angle 60 Degrees, Cord Designation SVT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.