Shop All Task Lighting
Lumapro
Task Light, Compact Head
Mfr # 2RPJ2
Zoro # G1862357
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Watts 60 W
- Lumens 600 lm
- Arm Length 24 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2RPJ2
- Zoro # G1862357
- UPC # 190735574836
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 24 in |
Cord Length | 8 ft |
Manufacturers Warranty Length | 1 yr |
Power Cord Length | 8 ft |
Manufacturer Warranty Length | 1 yr |
Description
Task Light, Arm Reach 24 in, Arm Design Gooseneck, Bulb Wattage 60 W, Color Black/Silver, Lighting Technology Bulb Dependent, Mount Type Bracket, Operating Voltage 120V AC, Power Cord Length 8 ft, Arm Adjustability Any Which Way, Arm Material Steel, Cord Designation SPT-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- ILC Replacement for Philips Pl-t 32w/835/a/4p replacement light bulb lamp (PL-T 32W/835/A/4P PHILIPS)
- LUMAPRO Machine Tool Light, Domed Metal (2RPJ3)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- LUMAPRO Base Light, 60 W (4PD35)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- WALDMANN LIGHTING CO Waldmann WLA LED Workstation Light, 3000/850/T, 120-277V, 37W, 35.4in (113475000-00704990)
- Lumapro Task Lighting