Shop All Holiday Lights
This Product is Discontinued
Lumapro
String Light, 70, Warm White, Concave (Discontinued)
Mfr # 21AP70
Zoro # G5497782
This Product is Discontinued
Key Features
- Watts 4.8 W
- Light Color Warm White
- Lens Type Epoxy Resin
- Width 1 in
- Number of LEDs 70 Concave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 21AP70
- Zoro # G5497782
- UPC # 190735566114
- Country of Origin China
- Category Holiday Lights
Dimensions
Width | 1 in |
Length | 284 in |
String Length | 23 11/16 ft |
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Holiday String Lights |
Watts | 4.8 W |
Light Color | Warm White |
Lens Type | Epoxy Resin |
Number of LEDs | 70 Concave |
Rated Life | 50,000 hr |
Temp. Range | 23 Degrees to 140 Degrees F |
Voltage | 120 V |
Standards | UL Listed |
Warranty | 1 yr |
Minimum Operating Temperature | 23 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Bulb Spacing | 4 in |
Bulb Shape | Bottom Button |
Wattage | 4.8 W |
Description
LED Holiday String Lights, Bulb Shape Bottom Button, String Length 23 11/16 ft, Number of LEDs 70, Light Color Warm White, Wattage 4.8 W, Voltage 120 V AC, Bulb Spacing 4 in, Rated Life 50,000 hr, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.