Shop All Holiday Lights
This Product is Discontinued
Lumapro
String Light, 70, Multi, Concave (Discontinued)
Mfr # 21AP68
Zoro # G5644484
This Product is Discontinued
Key Features
- Watts 4.8 W
- Light Color Blue/Green/Orange/Red/Yellow
- Lens Type Epoxy Resin
- Width 1 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21AP68
- Zoro # G5644484
- UPC # 190735566091
- Country of Origin Unknown
- Category Holiday Lights
Dimensions
Width | 1 in |
Length | 284 in |
Manufacturer Warranty Length | 1 yr |
String Length | 23 11/16 ft |
Details
Item | LED Holiday String Lights |
Watts | 4.8 W |
Light Color | Blue/Green/Orange/Red/Yellow |
Lens Type | Epoxy Resin |
Temp. Range | 23 Degrees to 140 Degrees F |
Rated Life | 50,000 hr |
Warranty | 1 yr |
Standards | UL Listed |
Number of LEDs | 70 Concave |
Voltage | 120 V |
Wattage | 4.8 W |
Bulb Shape | Bottom Button |
Minimum Operating Temperature | 23 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Bulb Spacing | Not Available |
Description
LED Holiday String Lights, Bulb Shape Bottom Button, String Length 23 11/16 ft, Number of LEDs 70, Light Color Blue/Green/Orange/Red/Yellow, Wattage 4.8 W, Voltage 120 V AC, Bulb Spacing Not Available, Rated Life 50,000 hr, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.