Shop All Holiday Lights
This Product is Discontinued
Lumapro
String Light, 50 LED, Multi, Concave (Discontinued)
Mfr # 21AP65
Zoro # G5682485
This Product is Discontinued
Key Features
- Watts 2.4 W
- Light Color Blue/Green/Orange/Red/Yellow
- Lens Type Epoxy Resin
- Rated Life 50,000 hr
- Number of LEDs 50 Concave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 21AP65
- Zoro # G5682485
- UPC # 190735566060
- Country of Origin China
- Category Holiday Lights
Dimensions
Width | 1 in |
Length | 300 in |
String Length | 25 ft |
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Holiday String Lights |
Watts | 2.4 W |
Light Color | Blue/Green/Orange/Red/Yellow |
Lens Type | Epoxy Resin |
Rated Life | 50,000 hr |
Number of LEDs | 50 Concave |
Standards | UL Listed |
Warranty | 1 yr |
Temp. Range | 23 Degrees to 140 Degrees F |
Voltage | 120 V |
Bulb Spacing | 6 in |
Minimum Operating Temperature | 23 Degrees F |
Wattage | 2.4 W |
Bulb Shape | Bottom Button |
Maximum Operating Temperature | 140 Degrees F |
Description
LED Holiday String Lights, Bulb Shape Bottom Button, String Length 25 ft, Number of LEDs 50, Light Color Blue/Green/Orange/Red/Yellow, Wattage 2.4 W, Voltage 120 V AC, Bulb Spacing 6 in, Rated Life 50,000 hr, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.