Shop All Safety Sleeves
Lumapro
Sleeve, Safety, 48 In, Yellow
Mfr # 4VC50
Zoro # G3781863
original price:
$7.37
11% off
Sold in multiples of 24 for $157.20
$157.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
- Standards USDA and OSHA
- Length (In.) 48
- Type T12 Lamps
- Case Quantity 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 4VC50
- Zoro # G3781863
- UPC # 190735583005
- Country of Origin United States
- Category Safety Sleeves
Dimensions
Length (In.) | 48 |
Length | 48 in |
Details
Item | Safety Sleeves |
Features | Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass |
Standards | USDA and OSHA |
Sleeve Color | Yellow |
Type | T12 Lamps |
Case Quantity | 24 |
End Caps | Inside Fit, Universal Pin |
Application | Commercial, Industrial |
For Bulb Type | T12 |
Material | Plastic |
Description
Safety Sleeves, Length 48 in, Sleeve Color Yellow, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T12, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps Inside Fit, Universal Pin, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- HALO H99Icat (H99ICAT)
- ILC Replacement for Gardner Gt-215 replacement light bulb lamp (GT-215 GARDNER)
- ILC Replacement for Robertson Cc48 (CC48 ROBERTSON)
- LUMAPRO Sleeve, Safety, 48 In, Clear (3V319)
- LUMAPRO Sleeve, Safety, 48 In, Red (4VC49)
- LUMAPRO Sleeve, Safety, 96 In, Red (4VC51)
- LUMAPRO Sleeve, Safety, 48 In, Clear (1E522)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- LUMINOR E4 Replacement Sleeve Luminor version (350045)
- Lumapro Safety Sleeves