Shop All Motion Sensor Lights and Kits
Lumapro
Sensor, Motion, 300 W
Mfr # 4VW93
Zoro # G2659797
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load 300W
- Coverage 23,500 sq ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4VW93
- Zoro # G2659797
- UPC # 190735583302
- Country of Origin China
- Category Motion Sensor Lights and Kits
Details
Item | Multiple Beam Floodlight |
Max. Load | 300W |
Coverage | 23,500 sq ft |
Voltage | 120V AC |
Housing Finish | Bronze |
Lamp Type | Incandescent |
Fixture Housing Color | Bronze |
Viewing Angle | 270 Degrees |
Fixture Voltage | 120 |
Lamp Included | No |
Includes | (2) Lamp Holder, 4 in Round Box Cover, Motion Sensor |
Sensor Type | Passive Infrared Motion Sensor |
Housing Material | All Metal |
Number of Sensors | 1 |
Number of Heads | 2 |
Item - Floodlights | Multiple Beam Floodlight |
Standards | UL Listed, Weatherproof |
Lamp Watts - Fixtures | 300.0 |
Lamp Type - Fixtures | Incandescent |
Sensor Type - Fixtures | Passive Infrared |
Warranty | 2ACC6 |
Fixture Sensor Type | Passive Infrared |
Description
Multiple Beam Floodlight, Fixture Sensor Type Passive Infrared, Voltage 120V AC, Fixture Housing Color Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSV4U23WCSCR)
- ILC Replacement for Universal 445-lh-ws-tc-p (445-LH-WS-TC-P UNIVERSAL)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- LUMAPRO Sensor, Motion, 500 W (4VW95)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- WESTEK Control Light Motion (OMLC163BC)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- Lumapro Motion Sensor Lights and Kits