Shop All Area Lights
Lumapro
Security/Area Lighting, MH, Watts 50
Mfr # 2LBL7
Zoro # G1246847
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Fixture Wattage 50.0
- Ambient Temp. Range -22 Degrees to 120 Degrees F
- Mounting Wall
- Lighting Technology Metal Halide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2LBL7
- Zoro # G1246847
- UPC # 190735574546
- Country of Origin China
- Category Area Lights
Dimensions
Width | 8 1/4 in |
Fixture Width | 8 1/4 in |
Fixture Length | 9 3/4 in |
Height | 10 1/2 in |
Fixture Height | 10 1/2 in |
Length | 9-3/4" |
Description
Area/Security Light Fixture, Light Distribution Shape Type V, Voltage 120V AC, Height 10 1/2 in, Width 8 1/4 in, Suggested Lamp Item No. 1F398, Lamp Watts 50 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Max. Operating Temp. 120 Degrees F, Min. Operating Temp. -22 Degrees F, Socket Type Mogul, Standards UL Listed for Wet Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B232I120L (B232I120L)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- BODINE 1455 W, 1350 lm Linear Fluorescent Emergency Ballast (LP600M)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- SUPERSHINE 7K LED Area Light, Grey (SU2670003)
- PROMIER PRODUCTS Motion Activated Area Light (LA-4DREC-3/12)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- Lumapro Area Lights