Shop All Area Lights
Lumapro
Security/Area Lighting, MH, Watts 100
Mfr # 2LBL6
Zoro # G2974501
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Fixture Wattage 100.0
- Ambient Temp. Range -22 Degrees to 120 Degrees F
- Mounting Wall
- Lighting Technology Metal Halide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2LBL6
- Zoro # G2974501
- UPC # 190735574539
- Country of Origin China
- Category Area Lights
Dimensions
Fixture Height | 17 in |
Fixture Length | 15 1/2 in |
Length | 15 1/2 in |
Fixture Width | 13 in |
Height | 17 in |
Width | 13 in |
Description
Fixed Beam Light, Number of Lightheads 1, Fixture Wattage 100 W, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Fixture Sensor Type Photocell, Light Technology Metal Halide, Voltage 120V AC, Height 17 in, Width 13 in, Lamp Watts 100 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Wall
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm32w/gx24q-3/841 Triple replacement light bulb lamp (CFM32W/GX24Q-3/841 TRIPLE DAMAR)
- ILC Replacement for Ecco 6220a Replacement Strobe (6220A REPLACEMENT STROBE ECCO)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- E E SYSTEMS GROUP eLEDing® Solar Power AI-SMART 8W 1600 LM CREE 5000K LED Light for Path Parking Area (EE812W-AI8)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- DABMAR LIGHTING Area Light, 74, ABZ, Brass, Path, Walkway (LV74-ABZ)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- LITHONIA LIGHTING LED Area Light, 53W, 120-277V, 4200L (DSXW2 LED 20C 700 40K T2M MVOLT DDBXD)
- Lumapro Area Lights