Shop All Area Lights
This Product is Discontinued
Lumapro
Security/Area Lighting, MH (Discontinued)
Mfr # 2HER6
Zoro # G2082884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 5,500 lm
- Voltage 120V AC
- Max. Fixture Wattage 70.0
- Ambient Temp. Range -20 Degrees to 131 Degrees F
- Mounting Directly to Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2HER6
- Zoro # G2082884
- UPC # 190735574492
- Country of Origin Unknown
- Category Area Lights
Dimensions
Width | 9 1/2 in |
Reflector Dia. | 10" |
Height | 16 1/4 in |
Fixture Width | 9 1/2 in |
Fixture Height | 16 1/4 in |
Fixture Length | 12 1/4 in |
Length | 12 1/4 in |
Description
Fixed Beam Angle Light, Number of Lightheads 1, Lumens 5,500 lm, Fixture Wattage 70 W, Light Distribution Shape Type V, LED Replacement For 70W MH/HPS, Fixture Sensor Type Photocell, Light Technology Metal Halide, Color Temperature 3200K, Color Rendering Index 70, Voltage 120V AC, Height 16 1/4 in, Width 9 1/2 in, Suggested Lamp Item No. 2F942, Lamp Watts 70 W, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Wall
Restrictions
- This item has been restricted from sale in the following states: LA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.