Shop All Safety Sleeves
Lumapro
Safety Sleeve, T5 Lamps, Clear, 20 5/16 IN
Mfr # 4DZN4
Zoro # G3781951
product price: $2.85
/ea
Sold in multiples of 24 for $68.40
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20.31
- Standards USDA and OSHA
- Application Commercial, Industrial
- Case Quantity 24
- Type T5 Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4DZN4
- Zoro # G3781951
- UPC # 190735581186
- Country of Origin United States
- Category Safety Sleeves
Dimensions
Length (In.) | 20.31 |
Length | 20 3/8 in |
Details
Item | Safety Sleeves |
Standards | USDA and OSHA |
Application | Commercial, Industrial |
Sleeve Color | Clear |
Case Quantity | 24 |
Type | T5 Lamps |
End Caps | Outside Fit, Universal Pin |
Features | Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass |
For Bulb Type | T5 |
Material | Plastic |
Description
Safety Sleeves, Length 20 3/8 in, Sleeve Color Clear, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T5, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps Outside Fit, Universal Pin, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Trim (L4RBW)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68202)
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- LUMAPRO Safety Sleeve, T5 Lamps, Yellow, 45 3/16 IN (4DZN9)
- LUMAPRO Sleeve, Safety, 96 In, Red (4VC51)
- LUMAPRO Sleeve, Safety, 48 In, Red (4VC49)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (4VC50)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- ILC Replacement for Sterilight S950rl-ho Quartz Sleeve replacement light bulb lamp (S950RL-HO QUARTZ SLEEVE STERILIGHT)
- Lumapro Safety Sleeves