Shop All Handheld Work Lights
This Product is Discontinued
Lumapro
Rechargeable Hand Lamp, LED, 3W, Red, Black (Discontinued)
Mfr # 40KG21
Zoro # G2042997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Lighting Technology LED
- Power Source 100 to 240V AC
- Lamp Watts 3.0 W
- Lumens 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40KG21
- Zoro # G2042997
- UPC # 190735579862
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Length | 10 1/2 in |
Housing Dia. | 1 23/64 in |
Details
Item | Rechargeable Hand Lamp |
Lamp Type | Led |
Lighting Technology | LED |
Power Source | 100 to 240V AC |
Lamp Watts | 3.0 W |
Lumens | 240 |
Rechargeable | Yes |
Color | Black/Red |
Rated Life | 50,000 hr |
Includes | Adaptor, USB Cord |
NEMA Receptacle Configuration | 1-15R |
Housing Material | Plastic |
Lens Material | Polycarbonate |
Mounting | Hook or Magnet |
Standards | UL Adaptor |
Handle | Straight |
Features | 120 Degrees Vertical and 180 Degrees Horizontal Rotate Function for Convenient Application, Aluminum Back Shell with Impact Resistant and Heat Delivered, Automatic Shut-Off and Overcharge Protection, Bottom Magnet Base |
Amps | 1 A |
NEMA Plug Configuration | 1-15p |
Description
Rechargeable Hand Lamp, Power Source 100 to 240V AC, Lighting Technology LED, Includes Adaptor, USB Cord, Features 120 Degrees Vertical and 180 Degrees Horizontal Rotate Function for Convenient Application, Aluminum Back Shell with Impact Resistant and Heat Delivered, Automatic Shut-Off and Overcharge Protection, Bottom Magnet Base, Housing Material Plastic, Lens Material Polycarbonate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.