Shop All Handheld Work Lights
Lumapro
Rechargeable Hand Lamp, LED, 3W, Blk, Purple
Mfr # 40KG17
Zoro # G2043015
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED/UV
- Lighting Technology LED
- Power Source Corded
- Lamp Watts 3 W
- Lumens 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40KG17
- Zoro # G2043015
- UPC # 190735579848
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Length | 10 1/2 in |
Housing Dia. | 1 3/8 in |
Overall Length | 10.5 in |
Description
Rechargeable Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 3 W, Maximum Brightness 240 lm, Number of Brightness Levels 1, Includes Ultraviolet Light Yes, Housing Color Black, Mount Type Hook, Magnet, Includes Adapter, USB Cord, Overall Length 10.5 in, Foldable Yes, Rechargeable Yes, Brightness Levels 240 lm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- STREAMLIGHT General Purpose Mini Flashlight, Blk, LED (88061)
- ILC Replacement for Philips F26dbx/835/eco4p replacement light bulb lamp (F26DBX/835/ECO4P PHILIPS)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (3X734)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- LUMAPRO LUMAPRO Incandescent Yellow Hand Lamp (4XP70)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- LUMILEDS Xperion 6000 LED Work Light Line (X60LINEX1)
- Lumapro Handheld Work Lights