Shop All Handheld Work Lights
Lumapro
Rechargeable Hand Lamp, LED, 2.4W, Red, Blk
Mfr # 40KG16
Zoro # G2043021
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lighting Technology LED
- Power Source Battery
- Lamp Watts 2.4 W
- Lumens 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40KG16
- Zoro # G2043021
- UPC # 190735579831
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Length | 7 1/2 in |
Overall Length | 7.5 in |
Description
Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage 2.4 W, Maximum Brightness 180 lm, Number of Brightness Levels 1, Maximum Run Time 3.5 hr, Includes Ultraviolet Light No, Housing Color Black/Red, Mount Type Floor Stand, Magnet, Includes Adapter, USB Cord, Overall Length 7.5 in, Foldable No, Battery Chemistry Lithium Ion, IP Rating IP65, Rechargeable Yes, Brightness Levels 180 lm, Features 180 Degrees Swivel Strong Magnet Base, 360 Degrees Rotatable Hook
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- BAYCO $UNDERHOOD 120 LED WORK LIGHT (BYSLR-2120)
- Lumapro Handheld Work Lights