Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, Slot
Mfr # 10F209
Zoro # G1819085
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Slot
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White
- Max. Wattage - Recessed Down Light 50.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F209
- Zoro # G1819085
- UPC # 190735564394
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 4 in |
Inside Dia. | 4 in |
Inside Dia. (In.) | 4 |
Outside Dia. | 5 1/2 in |
Outside Dia. (In.) | 5-1/2 |
Nominal Size | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 5 1/2 in |
Description
Recessed Down Light Trim, Nominal Size 4 in, Lighting Technology Halogen, LED, Trim Material Metal, Trim Style Slot, Trim Color White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 10F241, For Use with Series Not Available, Inside Diameter 4 in, Maximum Wattage 50 W, Outside Diameter 5 1/2 in, Reflector or Baffle Color White, Suggested Bulb Type MR16
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02ORB10)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- ILC Replacement for Light Bulb / Lamp 23215atr replacement light bulb lamp (23215ATR LIGHT BULB / LAMP)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- LUMAPRO Recessed Trim, Coilex Baffle (10F230)
- LUMAPRO Recessed Trim, 5 Inch, Baffle (10F213)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- GORGEOUSGLOW 6 in. Adjustable Gimbal Ring Trim, White (GO2594042)
- CREE Adapter Ring (GR8)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12B)
- Lumapro Recessed Lighting Trims