Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, Par38, Open
Mfr # 10F221
Zoro # G8545101
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Max. Wattage - Recessed Down Light 75.0
- Suggested Lamp Type - Recessed Down Light BR30, PAR30, R30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 10F221
- Zoro # G8545101
- UPC # 190735564516
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. | 7 1/4 in |
Inside Dia. | 6 1/2 in |
Inside Dia. (In.) | 6-1/2 |
Outside Dia. (In.) | 7-1/4 |
Details
Item - Recessed Down Light | Traditional Recessed Down Light Trim |
Trim Style - Recessed Down Light | Open |
Trim Color - Recessed Down Light | White |
Max. Wattage - Recessed Down Light | 75.0 |
Suggested Lamp Type - Recessed Down Light | BR30, PAR30, R30 |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Lighting Technology | Halogen, Incandescent, LED |
For Use With | 10F245 |
Lamp Type | BR30,R30,PAR30 |
Item | Recessed Down Light Trim |
Fits | 6" Housing |
Type | Open |
Housing Finish | White |
Housing Material | metal |
Description
Recessed Lighting Trim, Open, Fits 6 In. Housing, For Use With 10F245, BR30,R30,PAR30 Lamp Type, White Housing Finish, Metal Housing Material
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering Dl2000 Strobe replacement light bulb lamp (DL2000 STROBE WHELEN ENGINEERING)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap (85-00006)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- LUMAPRO Recessed Trim, Coilex Baffle (10F230)
- LUMAPRO Recessed Trim, 5 Inch, Baffle (10F213)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579W)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518BZ)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- ELCO LIGHTING 7 CFL Horizontal Reflector" (EL721H)
- Lumapro Recessed Lighting Trims