Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, Coilex Baffle
Mfr # 10F230
Zoro # G8545117
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Coilex Baffle
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White Baffle
- Max. Wattage - Recessed Down Light 75.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F230
- Zoro # G8545117
- UPC # 190735564608
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. | 7-1/4" |
Inside Dia. (In.) | 6-1/2 |
Inside Dia. | 6-1/2" |
Outside Dia. (In.) | 7-1/4 |
Details
Item - Recessed Down Light | Traditional Recessed Down Light Trim |
Trim Style - Recessed Down Light | Coilex Baffle |
Trim Color - Recessed Down Light | White |
Reflector or Baffle Color | White Baffle |
Max. Wattage - Recessed Down Light | 75.0 |
Suggested Lamp Type - Recessed Down Light | BR30, R30 |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Lighting Technology | Halogen, Incandescent, LED |
Housing Material | Metal and Plastic |
Housing Finish | White Ring/White Baffle |
Type | Coilex |
Item | Recessed Down Light Trim |
For Use With | 10F250,10F251 |
Fits | 6" Housing |
Lamp Type | BR30,R30 |
Description
Recessed Lighting Trim, Coilex, Fits 6 In. Housing, For Use With 10F250,10F251, BR30,R30 Lamp Type, White Ring/White Baffle Housing Finish, Metal and Plastic Housing Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- LUMAPRO Recessed Trim, 5 Inch, Baffle (10F213)
- LIGHTOLIER Round Trim (L6RDD)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KW)
- ELCO LIGHTING 4 Reflector Trim" (EL999C)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- Lumapro Recessed Lighting Trims