Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, Coilex Baffle
Mfr # 10F204
Zoro # G8545083
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Coilex Baffle
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White
- Max. Wattage - Recessed Down Light 35.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F204
- Zoro # G8545083
- UPC # 190735564356
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 4 in |
Outside Dia. (In.) | 5.17 |
Inside Dia. | 4 1/2 in |
Inside Dia. (In.) | 4-1/2 |
Outside Dia. | 5 3/16 in |
Inside Diameter | 4 1/2 in |
Outside Diameter | 5 3/16 in |
Nominal Size | 4 in |
Description
Recessed Down Light Trim, Nominal Size 4 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Coilex Baffle, Trim Color White, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 10F240, Inside Diameter 4 1/2 in, Maximum Wattage 35.8 W, Outside Diameter 5 3/16 in, Reflector or Baffle Color White, Suggested Bulb Type PAR20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- PESTWEST USA LLC PestWest T5 Quantum Shatter Resistant Lamp 14W X 21" (130-000177)
- STREAMLIGHT Stinger LED Hl (75952)
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- LUMAPRO Recessed Trim, Coilex Baffle (10F230)
- LUMAPRO Recessed Trim, 5 Inch, Baffle (10F213)
- ELCO LIGHTING 6 Metal and Plastic Trim Rings" (RM7BZ)
- ELCO LIGHTING 4 Shower Trim with Frosted Pinhole Glass" (EL915B)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KB)
- JESCO LIGHTING GROUP Line Voltage Aperture Cone Trim 5 in. Polished Brass Finish With White Trim (TM5510PBWH)
- Lumapro Recessed Lighting Trims