Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, 5 Inch, Baffle
Mfr # 10F213
Zoro # G6192846
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Trim Style - Recessed Down Light Baffle
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Black
- Max. Wattage - Recessed Down Light 75.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F213
- Zoro # G6192846
- UPC # 190735564431
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 5 in |
Outside Dia. (In.) | 6-3/4 |
Outside Dia. | 6 3/4 in |
Inside Dia. (In.) | 5-1/2 |
Inside Dia. | 5 1/2 in |
Nominal Size | 5 in |
Inside Diameter | 5 1/2 in |
Outside Diameter | 6 3/4 in |
Description
Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 10F243, 10F244, 10F245, 10F246, For Use with Series Not Available, Inside Diameter 5 1/2 in, Maximum Wattage 75 W, Outside Diameter 6 3/4 in, Reflector or Baffle Color Black, Suggested Bulb Type BR30, PAR30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- ETI Wrap Light w/Built-In Battery, LED, 4 ft. (54676341)
- OMNIDRIVE X 24V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V120W-J)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- LUMAPRO Recessed Trim, Coilex Baffle (10F230)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- LIGHTOLIER Round Trim (L6RDW)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912W)
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45W)
- ELCO LIGHTING 6 Metal and Plastic Trim Rings" (RM7BZ)
- ELCO LIGHTING 5 Metal Trim Rings" (OM5W)
- Lumapro Recessed Lighting Trims