Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, 4 Inch, Eyeball
Mfr # 10F205
Zoro # G0474385
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Eyeball
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White
- Max. Wattage - Recessed Down Light 40.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 10F205
- Zoro # G0474385
- UPC # 190735564363
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 4 in |
Outside Dia. (In.) | 5-1/2 |
Inside Dia. (In.) | 4 |
Outside Dia. | 5 1/2 in |
Inside Dia. | 4 in |
Inside Diameter | 4 in |
Nominal Size | 4 in |
Outside Diameter | 5 1/2 in |
Description
Recessed Down Light Trim, Nominal Size 4 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Eyeball, Trim Color White, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 10F240, Inside Diameter 4 in, Maximum Wattage 40 W, Outside Diameter 5 1/2 in, Reflector or Baffle Color White, Suggested Bulb Type PAR20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- LUMAPRO Recessed Trim, 5 Inch, Baffle (10F213)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- LUMAPRO Recessed Trim, Coilex Baffle (10F230)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL2530W)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- Lumapro Recessed Lighting Trims