Shop All Recessed Lighting Trims
Lumapro
Recessed Trim, 4 Inch, Baffle
Mfr # 10F202
Zoro # G4856546
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Baffle
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White
- Max. Wattage - Recessed Down Light 35.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 10F202
- Zoro # G4856546
- UPC # 190735564332
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 4 in |
Outside Dia. | 5 1/16 in |
Inside Dia. (In.) | 4 |
Outside Dia. (In.) | 5-1/2 |
Inside Dia. | 4 in |
Nominal Size | 4 in |
Outside Diameter | 5 1/16 in |
Inside Diameter | 4 in |
Description
Recessed Down Light Trim, Nominal Size 4 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 10F239, 10F240, For Use with Series Not Available, Inside Diameter 4 in, Maximum Wattage 35.8 W, Outside Diameter 5 1/16 in, Reflector or Baffle Color White, Suggested Bulb Type PAR20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- LUMAPRO Recessed Trim, 5 Inch, Baffle (10F213)
- LUMAPRO Recessed Trim, Coilex Baffle (10F230)
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- ELCO LIGHTING 5 Reflector Trim with Metal Splay" (EL521B)
- JESCO LIGHTING GROUP 6 in. Flat Shower Recessed Lighting Trim- White (TM616WH)
- ELCO LIGHTING 5 Airtight Metal Cone Reflector Trim" (ELM501W)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- Lumapro Recessed Lighting Trims