Shop All Recessed Light Housing
Lumapro
Recessed Light Housing
Mfr # 5TP96
Zoro # G0538176
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light New Construction
- Trim Style - Recessed Down Light Eyeball
- IC Rating - Recessed Down Light Non-IC
- Trim Color - Recessed Down Light White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 5TP96
- Zoro # G0538176
- UPC # 190735584194
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 7 1/4 in |
Width | 7 1/2 in |
Height (In.) | 7-1/4 |
Width (In.) | 10-3/4 |
Nominal Size | 6 in |
Overall Height | 7 1/4 in |
Outside Diameter | 6 1/8 in |
Description
Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 65 W, Light Output Not Available, Color Temperature Not Available, Color Rendering Index Not Available, Voltage 120V AC, Overall Height 7 1/4 in, Lighting Technology Incandescent, IC Rating Non-IC, Airtight Not Available, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Eyeball, Outside Diameter 6 1/8 in, Ceiling Opening Required 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- LUMAPRO Construction Recessed Housing (10F240)
- LUMAPRO Construction Recessed Housing (10F241)
- LUMAPRO Recessed Light Housing (5TP94)
- HALO Metal Baffle, 5001 (5001P)
- HALO Adjustable Slot Aperture, 3006 (3006WHBB)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- HALO Super Trim Air-Tite® Reflector, 30 (30SBAT)
- Lumapro Recessed Light Housing