Shop All Recessed Light Housing
Lumapro
Recessed Light Housing
Mfr # 5TP94
Zoro # G2207335
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Baffle
- Fixture Type - Recessed Down Light New Construction
- Trim Color - Recessed Down Light White
- IC Rating - Recessed Down Light IC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5TP94
- Zoro # G2207335
- UPC # 190735584170
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 7 1/4 in |
Width | 7 1/2 in |
Nominal Size | 6 in |
Outside Diameter | 6 1/8 in |
Overall Height | 7 1/4 in |
Description
Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 65 W, Voltage 120V AC, Overall Height 7 1/4 in, Lighting Technology Incandescent, IC Rating IC, Trim Color White, Trim Style Baffle, Outside Diameter 6 1/8 in, Ceiling Opening Required 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED CANOPY FXT 40W 8.5""L (65/141)
- ILC Replacement for PHILIPS F48T12/CW/HO/ALTO (F48T12/CW/HO/ALTO PHILIPS)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- LUMAPRO Construction Recessed Housing (10F240)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- HALO Coilex® Tapered Baffle, 5102 (5102BB)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- HALO Rl6-Dm Direct Mount Led Downlight (RL6069S1EWHDM)
- Lumapro Recessed Light Housing