Shop All Recessed Light Housing
Lumapro
Recessed Light Housing
Mfr # 5TP92
Zoro # G2846627
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Baffle
- Fixture Type - Recessed Down Light New Construction
- IC Rating - Recessed Down Light Non-IC
- Trim Color - Recessed Down Light White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 5TP92
- Zoro # G2846627
- UPC # 190735584156
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 7 1/4 in |
Width | 7 1/2 in |
Height (In.) | 7-1/4 |
Width (In.) | 10-3/4 |
Nominal Size | 6 in |
Outside Diameter | 6 1/8 in |
Overall Height | 7 1/4 in |
Description
Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 65 W, Voltage 120V AC, Overall Height 7 1/4 in, Lighting Technology Incandescent, IC Rating Non-IC, Trim Color White, Trim Style Baffle, Outside Diameter 6 1/8 in, Ceiling Opening Required 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- LUMAPRO Construction Recessed Housing (10F240)
- LUMAPRO Recessed Light Housing (5TP94)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- HALO Rsq5 All-Purpose Square Led Module (RSQ5089301EMWWB)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- HALO E5Ricat (E5RICAT)
- HALO Smd6 Led (SMD6R12927WH)
- Lumapro Recessed Light Housing