Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Quartz Metal Halide Lamp, 400W, 4000K (Discontinued)
Mfr # 54EP76
Zoro # G1456758
This Product is Discontinued
Key Features
- For Enclosed Fixtures Yes
- Lighting Technology Metal Halide
- Lumens 36,000 lm
- Bulb Color Temp. 4000K
- Bulb Base Type Mogul Screw (E39)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 54EP76
- Zoro # G1456758
- UPC # 190735897379
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 8-5/16" |
Light Bulb Dia. | 3-1/2" |
Max Overall Bulb Length | 8-5/16" |
Overall Length | 8 3/8 in |
Bulb Dia. | 3 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 36,000 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Voltage 120, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.