Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Quartz Metal Halide Lamp, 250W, 4000K (Discontinued)
Mfr # 54EP75
Zoro # G1453562
This Product is Discontinued
Key Features
- Bulb Manufacturers Warranty Length 1 yr
- Lumens 21,250 lm
- Bulb Base Type Mogul Screw (E39)
- Bulb Finish Clear
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 54EP75
- Zoro # G1453562
- UPC # 190735897362
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 8-5/16" |
Max Overall Bulb Length | 8-5/16" |
Light Bulb Dia. | 3-1/2" |
Overall Length | 8 3/8 in |
Bulb Dia. | 3 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 21,250 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Watts 250 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M58, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.