Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Quartz Metal Halide, 175W, 14000/12600 lm (Discontinued)
Mfr # 54EP74
Zoro # G1453431
This Product is Discontinued
Key Features
- Lumens 14,700 lm
- Standards ANSI
- Bulb Base Type Mogul Screw (E39)
- Light Distribution Omnidirectional
- Max Overall Bulb Length 8-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 54EP74
- Zoro # G1453431
- UPC # 190735897355
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 8-5/16" |
Max. Overall Bulb Length | 8-5/16" |
Light Bulb Dia. | 3-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 3 1/2 in |
Overall Length | 8 3/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,700 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.