Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Quartz Metal Halide, 175W, 14000/12600 lm (Discontinued)
Mfr # 54EP62
Zoro # G1453538
This Product is Discontinued
Key Features
- Max Overall Bulb Length 5-7/16"
- Bulb Designation MH175/U/M12PK
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Bulb Color Temp. 4000K
- Bulb Shape BD17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 54EP62
- Zoro # G1453538
- UPC # 190735897232
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 5-7/16" |
Max. Overall Bulb Length | 5-7/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 2-1/8" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,000 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.