Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Quartz Metal Halide, 100W, 9000 lm, 4000K (Discontinued)
Mfr # 54EP60
Zoro # G1456749
This Product is Discontinued
Key Features
- Lumens 9,000 lm
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Bulb Beam Angle 360 Degrees
- Bulb Manufacturers Warranty Length 1 yr
- Watts 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 54EP60
- Zoro # G1456749
- UPC # 190735897218
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-7/16" |
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-7/16" |
Overall Length | 5 1/2 in |
Bulb Dia. | 2 1/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 9,000 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M90, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.