Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
Quartz Metal Halide, 1000W, 115000 lm (Discontinued)
Mfr # 54EP63
Zoro # G1453477
This Product is Discontinued
Key Features
- Average Bulb Life 15,000 hr.
- Light Bulb Dia. 4-5/8"
- Color Rendering Index 65
- Indoor/Outdoor Usage Indoor/Outdoor
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 54EP63
- Zoro # G1453477
- UPC # 190735897249
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4-5/8" |
Max Overall Bulb Length | 11-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 11-1/2" |
Bulb Dia. | 4 5/8 in |
Overall Length | 11 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 4000K, Lumens 115,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M141, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.