Shop All Fluorescent Light Bulbs
This Product is Discontinued
Lumapro
Plug-In CFL, 250 lm, 30V, 4100K, 5.4W (Discontinued)
Mfr # 452M30
Zoro # G5357882
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-S
- Bulb Base Type 2-Pin (G23)
- Wattage Equivalency 4W LFL
- Watts 5.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 452M30
- Zoro # G5357882
- UPC # 190735897959
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-1/8" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 4-1/8" |
Overall Length | 4 1/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G23), Trade Number PL-S 5W/841/2P, Bulb Shape PL-S, Color Rendering Index 82, Color Temperature 4100K, Lumens 250 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 30V AC, Watts 5.4 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 1 yr, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Preheat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.