Shop All Portable and Task Lighting Accessories
Lumapro
Pivot Magnet
Mfr # 5NKT2
Zoro # G1625321
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Arm Length 4 in
- Max. Height 4 in
- Finish Textured
- Housing Material Nylon/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5NKT2
- Zoro # G1625321
- UPC # 190735583869
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 4 in |
Max. Height | 4 in |
Base Dia. | 2 1/8 in |
Overall Height | 4 in |
Outside Diameter | 2.13 in |
Description
Pivot Magnet, Product Type Pivot Magnet, Compatible with Manufacturer Model Number 2NKR7, 2NKT0, 2YKL8, 2YKN1, 2YKN2, 2YKN3, 2YKN4, 2YKP2, 2YKP3, 2YKP6, 2YKP7, 2YKP8, 2YKP9, 4XP69A, 4XP72A, 5NKR2, 5NKR3, 6VW58B, Compatible with Grainger Part Number 2NKR7, 2NKT0, 2YKL8, 2YKN1, 2YKN2, 2YKN3, 2YKN4, 2YKP2, 2YKP3, 2YKP6, 2YKP7, 2YKP8, 2YKP9, 4XP69A, 4XP72A, 5NKR2, 5NKR3, 6VW58B, Compatible with Brand Lumapro, Features Indoor Use, Finish Textured, Material Nylon/Steel, Outside Diameter 2.13 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flood Light and Battery (2366-20, 48-11-1820)
- ILC Replacement for USHIO FMT/FRB (FMT/FRB USHIO)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- Lumapro Portable and Task Lighting Accessories