Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T6, Screw Base, 120
Mfr # L20120CS-G
Zoro # G5358577
original price:
$18.85
12% off
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L20120CS-G
- Zoro # G5358577
- UPC # 190735568866
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Max. Overall Bulb Length | 1-25/32" |
Max Overall Bulb Length | 1-25/32" |
Bulb Dia. | 3/4 in |
Overall Length | 1 5/6 in |
Description
Miniature LED Lamp, Trade Number L20120CS-G, Bulb Shape T6, Bulb Base Type Miniature Screw (E10), 120 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 2 Lumens, Light Color Green, Max. Overall Bulb Length 1-25/32 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Ah Lighting, Qt3/100/Cl/S (QT3/100/CL/S)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- ECCO Heated Lens LED Work Light, EW4020 (EW4020)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-A)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-W)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- Lumapro LED Light Bulbs