Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T6,120, Screw Base
Mfr # L20120CS-R
Zoro # G5358561
original price:
$12.24
12% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # L20120CS-R
- Zoro # G5358561
- UPC # 190735568859
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-25/32" |
Max. Overall Bulb Length | 1-25/32" |
Light Bulb Dia. | 3/4" |
Overall Length | 1 5/6 in |
Bulb Dia. | 3/4 in |
Description
Miniature LED Lamp, Trade Number L20120CS-R, Bulb Shape T6, Bulb Base Type Miniature Screw (E10), 120 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 2 Lumens, Light Color Red, Max. Overall Bulb Length 1-25/32 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Lght 1X4 4000 Lumen (FP1X4/4WY/NK)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- ELCO LIGHTING Power Connector for LED Tape Light (EPN11)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-A)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-R)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-R)
- ILC Replacement For SATCO S21721 (S21721)
- Lumapro LED Light Bulbs