Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T3 1/4, 6, B9S
Mfr # L1006MB-R
Zoro # G5362777
original price:
$11.64
12% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # L1006MB-R
- Zoro # G5362777
- UPC # 190735568835
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/64" |
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-3/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature LED Lamp, Trade Number L1006MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.47mA Bulb Amps, Average Bulb Life 25,000 hr., 4 Lumens, Light Color Red, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Dual Volt F Can (72C5381-NP-001)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- DABMAR LIGHTING Wall Fixture, W2200, B, PC, Surface Mounted (W2200-B)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-WW)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-A)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-R)
- LUMAPRO Miniature LED Lamp, T6,120, Screw Base (L20120CS-R)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- Lumapro LED Light Bulbs