Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T3 1/4, 24, Wedge
Mfr # L1024WB-W
Zoro # G5358412
original price:
$18.67
12% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # L1024WB-W
- Zoro # G5358412
- UPC # 190735568903
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/64" |
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-3/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 in |
Description
Miniature LED Lamp, Trade Number L1024WB-W, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 24 Voltage, General Purpose, 0.6 Watts, Bulb Type Miniature, 0.60mA Bulb Amps, Average Bulb Life 25,000 hr., 3 Lumens, Light Color White, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Fl14/t5/865 replacement light bulb lamp (FL14/T5/865 PLUSRITE)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-G)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21401-4PK)
- Lumapro LED Light Bulbs